Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Speakman

Model # :WBB1170489

MPN #: VS-233014

Speakman VS-233014 Anystream® Shower Head W/Hand Shower Combination Shower System

Product Description
This multi-head shower system is ideal for bringing a touch of refined elegance to any contemporary bathroom design. The Collection Shower System features a fixed shower head and a handheld shower with a 60-inch hose, providing the user with the option to choose either spray head. Along with Speakman's lavish massaging and rotating Anystream® 360° Spray Technology, this unique shower system also includes a patented plunger system which resists hard-water- and sediment-buildup, so that cleaning showers is quick and easy. Designed to fit with standard US plumbing connections, this custom shower system can be installed to fit with any existing shower arm to create the luxury bathroom you've always wanted.

Features:
  • Constructed of lightweight Speakman Engineered Plastic
  • Lifetime limited warranty
  • 60 in. Metal hose and mounting bracket included
  • Anystream® 360° Patented Technology
  • Consistent spray performance even under low water pressure
  • Self cleaning Nozzles
  • Speakman Since 1869™
PRICE
$409.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Hose Length60 in
Face Diameter3-7/9 in

Product Details

Gallons per Minute2.5 gal/min
Slide Bar IncludedNo
Pause/Trickle ControlNo
Mounting LocationWall
MaterialPlastic
Spray Pattern6
Manufacturers Part NumberVS-233014
Multi FunctionYes
ShapeRound
BrandSpeakman
Number of Jets10
Number of Showerheads2
ColorSilver
SeriesAnystream
Self Cleaning NozzleYes
Hose IncludedYes
Liters per Minute9.5 LPM
StyleTransitional
DescriptionShower Head W/Hand Shower Combination Shower System
Connection StyleThreaded Pipe

Compliance & Certifications

ADA CompliantNo
WaterSense CertifiedNo