Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Speakman

Model # :WBB1170517

MPN #: VS-232007

Speakman VS-232007 Anystream® Shower Head W/Hand Shower Combination Shower System

Product Description
The Napa™ Collection Shower System is a stylish and classy multifunctional shower system featuring a two-way shower diverter that feeds water to either a fixed shower head or a hand-held shower head. Offering the user a deluxe showering experience with Speakman's massaging and rotating Anystream® 360° Spray Technology from either shower head, this shower system adds the ideal touch of elegance that makes for a luxury bathroom. The patented plunger system resists hard-water buildup and sediment, making it easy to clean and maintain, and the shower system can easily be installed to fit existing shower arms as it is designed for use with standard US plumbing connections. Available in polished chrome and brushed nickel. to match any décor, this luxury system is the shower of choice.

Features:
  • Constructed of lightweight Speakman Engineered Plastic
  • Lifetime limited warranty
  • 60 in. Metal hose and mounting bracket included
  • Anystream® 360° Patented Technology
  • Consistent spray performance even under low water pressure
  • Self cleaning Nozzles
  • Speakman Since 1869™
PRICE
$339.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Hose Length60 in
Face Diameter3-1/2 in

Product Details

Number of Jets10
Number of Showerheads2
ColorSilver
SeriesAnystream Napa
Gallons per Minute2.5 gal/min
Self Cleaning NozzleYes
Hose IncludedYes
Slide Bar IncludedNo
Liters per Minute9.5 LPM
Pause/Trickle ControlNo
Mounting LocationWall
MaterialBrass & Plastic
DescriptionShower Head W/Hand Shower Combination Shower System
Connection StyleThreaded Pipe
Spray Pattern6
Manufacturers Part NumberVS-232007
Multi FunctionYes
ShapeRound
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo