Take 15% off your entire order!

Offer applied at checkout

Vollrath® High Temperature Nylon End One Piece Tongs With Coated Handle 16" - Pkg Qty 12

Vollrath® High Temperature Nylon End One Piece Tongs With Coated Handle 16" - Pkg Qty 12

Item #: WBB212005

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $383.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Vollrath® 6" Pom Tong With Kool-Touch® - Pkg Qty 12

Vollrath® 6" Pom Tong With Kool-Touch® - Pkg Qty 12

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Vollrath® 9" Pom Tong With Kool-Touch® - Pkg Qty 12

Vollrath® 9" Pom Tong With Kool-Touch® - Pkg Qty 12

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Winco UT-16 Utility Tong Coiled Spring, Coiled Spring, 16"L, Heavyweight Stainless Steel - Pkg Qty 12

Winco UT-16 Utility Tong Coiled Spring, Coiled Spring, 16"L, Heavyweight Stainless Steel - Pkg Qty 12

Winco UT-16LT Utility Tong Coiled Spring, Coiled Spring, 16"L, Medium Weight Stainless Steel - Pkg Qty 12

Winco UT-16LT Utility Tong Coiled Spring, Coiled Spring, 16"L, Medium Weight Stainless Steel - Pkg Qty 12

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Now with Agion® - nature's antimicrobial built in. Now with Agion®. High-temperature nylon is heat resistant up to 450° F (232°C). Nylon end will not scratch or mar non-stick surfaces. Ergonomic design is comfortable to use and reduces hand fatigue. One-piece body construction with over-molded end is sanitary and will not come apart. Concave scalloped utility end gently grips food product. Heavy-gauge stainless steel body is resistant to corrosion and rusting. No spring design is safe and sanitary. Black plastisol-coated handle provides cool, comfortable grip and is heat resistant up to 180°F (82°C). Dishwasher safe. Warranty does not include nylon end or plastisol coating. 16" Long. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 16 in (40.64 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Nylon End and Coated Handle
  • Material Stainless Steel
  • Manufacturers Part Number 4781622
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® High Temperature Nylon End One Piece Tongs With Coated Handle 16" - Pkg Qty 12

Vollrath® High Temperature Nylon End One Piece Tongs With Coated Handle 16" - Pkg Qty 12

Item #: WBB212005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant