Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tongs

98 Results
Utility Tongs

Utility Tongs

CompareImageColorLengthMaterialPackage QuantityTypeModel #Price
Winco UT-9HT Utility Tong Coiled Spring, Coiled Spring, 9"L, Extra Heavyweight Stainless Steel - Pkg Qty 12
Silver
9 in
Extra Heavyweight Stainless Steel
12
Coiled Spring
WBB1358933$4.66 ea.
Vollrath® Pom Tongs 9" Economy - Pkg Qty 48
Silver
9 in
Stainless Steel
48
-
WBB208899$4.52 ea.
Winco UT-9 Utility Tong Coiled Spring, Coiled Spring, 9"L, Heavyweight Stainless Steel - Pkg Qty 12
Silver
9 in
Heavyweight Stainless Steel
12
Coiled Spring
WBB1358777$3.86 ea.
Winco UT-16LT Utility Tong Coiled Spring, Coiled Spring, 16"L, Medium Weight Stainless Steel - Pkg Qty 12
Silver
16 in
Medium Weight Stainless Steel
12
Coiled Spring
WBB1358737$3.98 ea.
Winco UT-7 Utility Tong Coiled Spring, Coiled Spring, 7"L, Heavyweight Stainless Steel - Pkg Qty 12
Silver
7 in
Heavyweight Stainless Steel
12
Coiled Spring
WBB1358775$3.17 ea.
Alegacy N186 - Scissor Tong Heavy Duty
Silver
14-1/2 in
Nickel-Plated
12
-
WBB343851as low as

$3.84

Save $0.20
Winco UT-12HP-K Utility Tong Cold Food Service, Cold Food Service, 12"L, Black - Pkg Qty 12
Black
12 in
-
12
Cold Food Service
WBB1359298$8.00 ea.
Vollrath® 12" 1 Piece Utility Tong - Plain - Pkg Qty 12
Silver
12 in
Stainless Steel
12
-
WBB208790$22.75 ea.
Winco UT-9LT Utility Tong Coiled Spring, Coiled Spring, 9"L, Medium Weight Stainless Steel - Pkg Qty 12
Silver
9 in
Medium Weight Stainless Steel
12
Coiled Spring
WBB1358971$2.60 ea.
Alegacy 1151I - Stainless Steel Tong, 6"
Silver
6-1/2 in
Stainless Steel
12
-
WBB343041as low as

$3.13

Save $0.16
Showing 1-10 of 34 results
One-Piece Color Coded Tongs

One-Piece Color Coded Tongs

Showing 1-10 of 32 results
Plastic Tongs

Plastic Tongs

Showing 1-10 of 28 results
Serving Tongs

Serving Tongs

Vollrath® Shellfish And Snail Servingware

Vollrath® Shellfish And Snail Servingware