Take 15% off your entire order!

Offer applied at checkout

Vollrath® High Temperature Nylon End One Piece Tongs 12" - Pkg Qty 12

Vollrath® High Temperature Nylon End One Piece Tongs 12" - Pkg Qty 12

Item #: WBB211992

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Minimum Quantity: 2

Price: $282.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Winco UTS-12K Utility Tong W/ Rubber Tip, Rubber Tip, 12"L, Locking Clip - Pkg Qty 12

Winco UTS-12K Utility Tong W/ Rubber Tip, Rubber Tip, 12"L, Locking Clip - Pkg Qty 12

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Now with Agion® - nature's antimicrobial built in. Now with Agion®. High-temperature nylon is heat resistant up to 450° F (232°C). Nylon end will not scratch or mar non-stick surfaces. Ergonomic design is comfortable to use and reduces hand fatigue. One-piece body construction with over-molded end is sanitary and will not come apart. Concave scalloped utility end gently grips food product. Heavy-gauge stainless steel body is resistant to corrosion and rusting. No spring design is safe and sanitary. Dishwasher safe. Warranty does not include nylon end or plastisol coating. 12" Long. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 12 in (30.48 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Nylon End
  • Material Stainless Steel
  • Manufacturers Part Number 4781212
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® High Temperature Nylon End One Piece Tongs 12" - Pkg Qty 12

Vollrath® High Temperature Nylon End One Piece Tongs 12" - Pkg Qty 12

Item #: WBB211992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant