Take 15% off your entire order!

Offer applied at checkout

Vollrath® 8" Serving Tong - Pkg Qty 12

Vollrath® 8" Serving Tong - Pkg Qty 12

Item #: WBB214235

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.00 ea.

Minimum Quantity: 2

Price: $228.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Vollrath® Heavy-Duty One-Piece Tongs, 4780610, 6" Long, Stainless Steel - Pkg Qty 12

Vollrath® Heavy-Duty One-Piece Tongs, 4780610, 6" Long, Stainless Steel - Pkg Qty 12

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Vollrath® Spaghetti Tong 8 Inch - Pkg Qty 12

Vollrath® Spaghetti Tong 8 Inch - Pkg Qty 12

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Cambro TGA8110 - Tong 8" Angled, Black - Pkg Qty 12

Cambro TGA8110 - Tong 8" Angled, Black - Pkg Qty 12

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

One-piece, mirror-finished stainless steel (Scissors tongs are two-piece construction). Stylishly designed for durability and function. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 8-1/4 in (20.96 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Serving Tongs
  • Material Stainless Steel
  • Manufacturers Part Number 46926
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 8" Serving Tong - Pkg Qty 12

Vollrath® 8" Serving Tong - Pkg Qty 12

Item #: WBB214235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant