Take 15% off your entire order!

Offer applied at checkout

Vollrath® 8" Pastry Tong - Pkg Qty 24

Vollrath® 8" Pastry Tong - Pkg Qty 24

Item #: WBB214238

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Minimum Quantity: 2

Price: $312.00 / Pkg of 24

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Heavy-Duty One-Piece Tongs, 4780610, 6" Long, Stainless Steel - Pkg Qty 12

Vollrath® Heavy-Duty One-Piece Tongs, 4780610, 6" Long, Stainless Steel - Pkg Qty 12

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Vollrath® Spaghetti Tong 8 Inch - Pkg Qty 12

Vollrath® Spaghetti Tong 8 Inch - Pkg Qty 12

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Winco ST-8 Spaghetti Tong, Spaghetti Tong, 8"L, Stainless Steel - Pkg Qty 24

Winco ST-8 Spaghetti Tong, Spaghetti Tong, 8"L, Stainless Steel - Pkg Qty 24

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

One-piece, mirror-finished stainless steel (Scissors tongs are two-piece construction). Stylishly designed for durability and function. Sold in package quantity of 24. Priced each.

Weights & Dimensions

  • Length 8 in (20.32 cm)

Product Details

  • Package Quantity 24
  • Brand Vollrath
  • Description Pastry Tongs
  • Material Stainless Steel
  • Manufacturers Part Number 46929
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 8" Pastry Tong - Pkg Qty 24

Vollrath® 8" Pastry Tong - Pkg Qty 24

Item #: WBB214238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant