Take 15% off your entire order!

Offer applied at checkout

Vollrath® 10" Salad Tong - Pkg Qty 10

Vollrath® 10" Salad Tong - Pkg Qty 10

Item #: WBB214234

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$42.95 ea.

Price: $429.50 / Pkg of 10

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® Heavy-Duty One-Piece Tongs, 4780610, 6" Long, Stainless Steel - Pkg Qty 12

Vollrath® Heavy-Duty One-Piece Tongs, 4780610, 6" Long, Stainless Steel - Pkg Qty 12

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Winco PT-875 Pastry Tong, 8-3/4"L - Pkg Qty 24

Vollrath® Spaghetti Tong 8 Inch - Pkg Qty 12

Vollrath® Spaghetti Tong 8 Inch - Pkg Qty 12

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tongs 9" Economy - Pkg Qty 48

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Vollrath® Pom Tong 6" Economy - Pkg Qty 60

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

One-piece, mirror-finished stainless steel (Scissors tongs are two-piece construction). Stylishly designed for durability and function. Sold in package quantity of 10. Priced each.

Weights & Dimensions

  • Length 10 in (25.4 cm)

Product Details

  • Package Quantity 10
  • Brand Vollrath
  • Description Scissors Salad Tongs
  • Material Stainless Steel
  • Manufacturers Part Number 46925
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 10" Salad Tong - Pkg Qty 10

Vollrath® 10" Salad Tong - Pkg Qty 10

Item #: WBB214234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant