- Contoured flexible temples for comfortable fit
- Lightweight - Less than 1 oz
- Sleek - Styling with both men and women
3M™ 11329-00000-20 VirtuaͲ Safety Glasses, Clear Anti-Fog Lens, Clear Temple - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ 11329-00000-20 VirtuaͲ Protective Eyewear, Clear Anti-Fog Lens, Clear Temple
PRICE
$93.60 Sold in packages of 20 / $4.68 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Adjustable Arms | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | 99.99% |
| Manufacturers Part Number | 11329-00000-20 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | 3M |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Wraparound |
| Adjustable Temple | No |
| Series | Virtua |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Virtua™ Safety Eyewear |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1-2003 |