Conveyor Support Stands
Most Relevant
Support stands give superior support to conveyor sections in a variety of applications. They feature adjustable height settings and have varying weight capacities, enabling customization for specific operational needs. Conveyor support stands are ideal for warehouses, distribution centers, logistics facilities, and other industrial settings.
Filters
Weight Capacity
Adjustable Height
Width
Type
Ships From Canada
Availability
Support Stands for Global Industrial Conveyors

Support stands for Global Industrial conveyors, which are designed to hold up conveyor sections. They are available in various styles like h-stand and single-leg. The stands feature adjustable height capabilities and have varying weight capacities. The support stands are ideal for commercial or industrial use.
| Compare | Image | Weight Capacity | Max Leg Height | Adjustable Height | Width | Min Leg Height | Style | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 400 lbs | 36 in | 24 to 36 in | 18 to 24 in | 24 in | Heavy Duty | $123.17was $175.95 Save $52.78 | Ships Same Day WB293184 | ![]() | ![]() | ![]() | |||
![]() | 200 lbs | 36 in | - | 6 in | 24 in | Heavy Duty | $68.95 | Ships Same Day WB293192 | ![]() | ![]() | ![]() | |||
![]() | 350 lbs | 34-1/2 in | 23 to 34-1/2 in | 25-2/5 in | 23 in | Medium Duty | $175.95 | WB293295 | ![]() | ![]() | ![]() | |||
Support Stands for Hytrol Conveyors

Our Hytrol® conveyor stands are stationary floor supports that are made of powder coated steel for long lasting durability. These conveyor stands feature adjustable legs to keep your work at a comfortable ergonomic height. They are available in a variety of sizes, and types including ball transfer and roller conveyors, and skate wheel conveyors.
Showing 1-10 of 14 results
Support Stands for Ashland Conveyors

Our support stands for Ashland conveyors are constructed with an all-welded steel frame and a powder coating for long lasting durability. Our selection includes tripod supports that are adjustable and portable, H-stands for a permanent support solution, and more. These conveyor supports are available in a variety of sizes, and weight capacities.
Showing 1-10 of 12 results
Support Stands for Omni Metalcraft Conveyors

Our conveyor stands for Omni Metalcraft conveyors are engineered with a heavy duty galvanized steel construction offering stable, permanent conveyor support. These stands feature an adjustable height to ensure work spaces stay at a comfortable height, and pivot plate mounts so supports can be bolted to the floor.
Showing 1-10 of 46 results
Portable Roller Stands for Vestil Conveyors

Feed heavy materials into drill presses, saws, and more using these Portable Roller Stands. Our support stands with rollers feature a durable steel construction, and an adjustable height that can be locked into position with a manual lever for added stability. Portable roller stands are available in a variety of sizes and weight capacities.
Support Stands for UNEX Conveyors

Conveyor stands for UNEX® conveyors are made of solid corrosion resistant galvanized steel for long lasting durability and dependability. These stands are available in various weight capacities and types including tripod supports, single leg supports, and H-supports. Our conveyor support stands feature an adjustable height design, and are available in permanent or mobile options.
Showing 1-10 of 12 results
Portable Castered Conveyor Supports for Omni Metalcraft Conveyors

Portable caster conveyor supports provide a lightweight and maneuverable support stand for quick and easy access to material and equipment. They feature a sturdy steel frame for long lasting durability, and an adjustable design that keeps your work at a comfortable ergonomic height. Our conveyor supports are ideal for many industrial and material handling applications.


















