Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Akro-Mils

Model # :WBB3159258

MPN #: R90282A1011

Akro-Mils® Versa/Deck Plastic Deck Platform Truck, Open Handle, 2000 lb. Capacity, 60"L x 30"W

Product Description
Versa/Deck™ structural foam heavy duty platform trucks are molded for strength and long-term durability. Molded structural plastic decks are steel-reinforced and have exceptional strength-to-weight ratios. Handles are powder-coated steel. These easy to clean platform trucks have excellent chemical resistance, and resist damage from long-term exposure to weather. Versa/Decks™ are available in two sizes - 24" x 48" and 30" x 60", and all have non-skid surfaces. Decks feature four convenient tie down points for securing loads in transit. Handle A = All-purpose single handle on one end

Features:
  • Made in the USA
  • Non-skid structural foam deck is easy-to-clean and won't rot, chip or rust
  • Four molded-in tie-down slots for securing items during transport
  • Steel outside deck handle pockets are welded to underdeck reinforcements. Jam Bolts, standard on all models, hold handles in place
  • Under deck steel reinforcements and bolt-on casters provide durability and a weight capacity of up to 2,000 lbs.
  • Caster Material: Pro-Tech
  • Caster Size: 6"
  • Deck Size: 60"L x 30"W
  • Handle Configuration: Style A
  • Handle Style: Full-width, open, swayback
  • Wheel Type: Polyurethane; 2 swivel, 2 rigid


PRICE
$715.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height12-1/4 in
Weight Capacity2000 lbs
Weight88 lbs
Wheel Diameter6 in
Deck Width30 in
Deck Length60 in
Deck Height3 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeStandard Platform Truck
Deck MaterialPlastic
ColorBlack
Wheel Type2 Swivel, 2 Rigid
Handle TypePush Handle
Surface TypeAnti-Slip
MaterialPlastic/Steel
Manufacturers Part NumberR90282A1011
BrandAkro-Mils

Warranty

Warranty1 Year