Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Honeywell

Model # :WBB3150272

MPN #: BC86010000

Honeywell Vented Bump Cap with 4-Point Pinlock Suspension, Front Brim, Deluxe White

Product Description
Low hazard bump cap that is well ventilated and lightweight. When head protection is desired but not required, Bump Caps reduce exposure to minor injuries like bumps, cuts, scrapes and bruises caused by bumps to the head.

Low hazard bump cap that is well ventilated and lightweight for total wearer comfort. Ideal for aircraft manufacturing and maintenance; heavy equipment and machinery assembly; food and beverage; brewing; painting; HVAC and electrical work; maintenance departments, truck drivers, installation and other jobs where structures overhead pose a threat for workers to "bump" their heads. Do not use where AS/NZS approved head protection is required.

Features:
  • Recommended Industries/Use: Food Services, Municipal Services, Transportation
  • Hazards: Abrasion & Cut/Puncture
  • Regulations: Not approved; do not use where AS/NZS approved head protection is required
  • Shell Material: High Density Polyethylene (HDPE)
  • Historical Brand: North by Honeywell®


PROMOTIONAL PRICE
$16.50

was $17.25
Save $0.75 (4%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/8 in
Width10-5/16 in
Height5-1/2 in
Weight0.5 lbs
Size6-1/2" to 8"

Product Details

TypeBump Cap
Accessory SlotsNo
Shell MaterialHDPE
ColorWhite
StyleFront Brim
DescriptionVented Bump Cap
Package Quantity1
Manufacturers Part NumberBC86010000
Suspension4 pt. Pin-Lock
BrandHoneywell
Hard Hat StyleFront Brim