OPTIONAL VARIABLE SPEED UPGRADE FOR Omni Metalcraft 2 HP MOTORIZED POWER BELT CONVEYOR
Add the ability to have variable speed (12 - 60 FPM) on Power Belt Conveyors. Totally enclosed 2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 8" drive pulleys with 1-3/16" dia. shafts.
NOTE: This is a Variable Speed upgrade to the standard 60 FPM Single Speed Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.
Variable Speed Upgrade for 2 Horsepower Omni Metalcraft Belt Conveyor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,019.00
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Drive Pulley Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Horsepower | 2 HP |
| Manufacturers Part Number | SPEED 2HP |
| Conveyor Speed | 12 - 60 FPM |
| Brand | Omni Metalcraft |