Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omni Metalcraft

Model # :WB158925

MPN #: SPEED 1/2HP

Variable Speed Upgrade for 1/2 Horsepower Omni Metalcraft Belt Conveyor

Product Description
OPTIONAL VARIABLE SPEED UPGRADE FOR Omni Metalcraft 1/2 HP MOTORIZED POWER BELT CONVEYOR

Add the ability to have variable speed (12 - 60 FPM) on Power Belt Conveyors. Totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive pulleys with 1-3/16" dia. shafts.

NOTE: This is a Variable Speed upgrade to the standard 60 FPM Single Speed Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.

PRICE
$799.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Drive Pulley Diameter4 in

Product Details

Assembly RequiredAssembled
TypeAccessory
Horsepower1/2 HP
Voltage115/230 V
Manufacturers Part NumberSPEED 1/2HP
Conveyor Speed12 - 60 FPM
BrandOmni Metalcraft