+

Frequently Purchased Together
Price: $12.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UVEX ULTRASPEC 2001 OTGCLEAR FRAME
- Lightweight over-the-glass unilens design fits over Rx eyewear
- Adjustable duoflex® temples
- Imprinting option available
- Style: Adjustable Temples
Weights & Dimensions
- Size One Size
- Weight 0.47 lb LBS
Product Details
- Diopter No
- Adjustable Temple No
- Anti Scratch Yes
- Price Per Each
- Foam Padding No
- Hard Coat Yes
- Temple Color Family Black
- Polarized No
- Type Over The Glass
- Applications General
- Nose Pad No
- Indoor/Outdoor Indoor
- UV Protection No
- Package Quantity 1
- Lens Color Family Clear
- Lens Material Polycarbonate
- Anti Fog No
- Side Shields No
- Description Ultra-spec 2001 OTG Eyewear
- Frame Style Over The Glasses
- Frame Color Family Clear
- Metal Detectable No
- Brand Uvex By Honeywell
- Series Uvex Ultra-spec 2001 OTG
- Manufacturers Part Number S0112
- Brow Protector No
- Frame Material Nylon
Compliance & Certifications
- Certifications ANSI/CSA
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$24.80

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80
Save $7.12 with this comparable product
Global Industrial Frameless Safety Glasses, Side Shields, Anti-Fog, Smoke Lens
Item #: 708404SM
Not Yet Rated
In Stock, Ships in 3-4 days
$4.88
compare items
Ultra-spec 2001 OTG Safety Glasses, UVEX S0112
$12.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories