Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Honeywell

Model # :WBB3150273

MPN #: S470

Honeywell Uvex Clear® Plus Clean Towelettes, 100/Box - Pkg Qty 10

Product Description
From the experts in lens technology comes a lens cleaner that swiftly lifts and removes tough dirt: debris and even oily fingerprints to restore optical clarity. Uvex Clear® Plus Towelettes reduces visible soil to below detectable limits leaving no haze: streaks or residue behind. It also has a pleasant smell and it's toxic-free. Our improved formula delivers safe: effective results in an isopropanol- and silicone-free solution that won't damage or delaminate lenses. Simply wipe soiled lenses with the solution for 10 seconds and let dry for an easy-to-achieve: long-lasting clean.

Features:
  • Swiftly lifts and removes dirt: dust: debris: oil
  • Reduces visible soil to below detectable limits (.2 to .3% haze)
  • Streak-free: residue-free: haze-free results
  • Alcohol and silicone-free
  • Methanol: ethanol: and isopropanol-free
  • Butoxyethanol-free
  • Pleasant smell from all natural papaya extract
  • Safe to use on any lens or coated surface
  • Won't degrade or delaminate lens material
  • Can be used in temps as low as -40°C (-40°F)
  • Proprietary formula
  • 5 year shelf life
  • 5-1/4"W x 2-1/4"L x 8"H
  • Pre-moistened: pocket-sized and convenient for use on the go (100/box)
  • Made in the U.S.A.


PRICE
$187.50  Sold in packages of 10 / $18.75 ea

This product will be restocked by Oct 28, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width5-1/4 in
Height8 in
Weight0.7 lbs

Product Details

TypeTowelettes
MaterialCardboard
Package Quantity10
DescriptionPre-Moistened & Pocket Sized Towelettes
SeriesUvex Clear Plus
Manufacturers Part NumberS470
BrandHoneywell