We've added extra securement to this Ratchet Strap by combining the flexibility of our Kinedyne® 1003 Wire Hook with the durability of our Kinedyne® 1703 D-Ring end fitting. The Wire Hook lets you hook the strap back to itself by using the Floating D-Ring. Both of these heat-treated carbon steel end fittings are engineered for optimal durability so they can match the industrial strength of the webbing and the ratchet.
Our tightly weaved webbing holds the true strength of our Wire Hook Ratchet Strap. The polyester thread of the Kinedyne-manufactured 1000E webbing is superior to other materials such as nylon since it doesn't stretch as much and is better able to withstand ultraviolet rays and adverse weather conditions. The webbing is weaved tightly to enhance its durability, so this strap is going to last you longer.
The gold dichromate zinc plated Kinedyne® 800 Ratchet is designed with user-adaptability in mind with its convenient handle, ratchet and easy tensioning. While using our heat-treated carbon steel ratchet, you'll see just how easy it is to gain control over your cargo.
All of Kinedyne's® Utility Straps come with a tag that clearly states the manufacturer's name, logo, and the working load limit in both English and French in accordance to CVSA, CHP, WSTDA, North American Cargo Securement standards, and DOT regulations.
Kinedyne® Utility Strap with Wire Hook & D-Ring, 835 Load Cap., 1"W x 16'L, Blue - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.00 Sold in packages of 20 / $16.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 1 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 835 lbs |
| Working Load Weight Limit Range | 835 lbs |
| Ultimate Load Strength Capacity Range | 835 lbs |
| Working Load Weight Limit | 835 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Utility Strap |
| Color | Blue |
| End Fitting | Wire Hook |
| Material | Polyester |
| Package Quantity | 20 |
| Manufacturers Part Number | 711681/45PK |
| Brand | Kinedyne |