Utility Tong 9".
Winco UT-9 Utility Tong Coiled Spring, Coiled Spring, 9"L, Heavyweight Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.32 Sold in packages of 12 / $3.86 ea
7
7
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Type | Coiled Spring |
| Material | Heavyweight Stainless Steel |
| Package Quantity | 12 |
| Description | Utility Tongs Coiled Spring |
| Color | Silver |
| Manufacturers Part Number | UT-9 |
| Brand | Winco |