Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB117100

Global Industrial™ Urethane Wheel & Tire Chock 11"L x 8"W x 8"H

Product Description
✓ 18-ton (36,000 lb) weight capacity
✓ Urethane is highly stable & corrosion-resistant
✓ Textured surface for maximum wheel traction

The Global Industrial™ Urethane Wheel & Tire Chock is an OSHA-compliant safety device that prevents accidental movement of trucks, trailers, RV's, construction equipment, and other vehicles. The chock is made of highly-resilient urethane for excellent traction & durability with an 18-ton weight capacity and a textured surface that provides traction for wheels, ensuring maximum safety for heavy or heavily-loaded vehicles. OSHA 1910.178(k)(1) compliant. Limited 1-Year Warranty.

  • High-visibility orange color
  • 35" maximum tire diameter
  • Opening on side accepts user-supplied chains or ropes
  • Urethane is strong, impact-/chemical-/corrosion-resistant, & thermally-stable for durability
  • No assembly required
  • PRICE
    $59.95

    1
    1
    Backordered, expected around 01/30/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11 in
    Width8 in
    Height8 in
    Weight5 lbs

    Product Details

    Assembly RequiredNo
    TypeTruck, Trailer, & Car Wheel Chock
    MaterialPlastic
    ColorOrange
    Manufacturers Part Number117100
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr