Gas Water Heater Ctl, For Nat Gas Only, 1/2" N.P.T. Inlet, 1/2" Inv Flare Outlet, 70°F-160°F Range, Fully Reg Main And Pilot Reg Fixed At 3.5" W.C., Single Cycle E.C.O. Set At 195°F
White-Rodgers™ Universal Water Heater Gas Valve- Up to 75,000 btu 37C73U-168
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 3-1/2 in |
| Height | 8-1/2 in |
| Weight | 3 lbs |
Product Details
| Capacity | 75000 |
| Color | Silver |
| Manufacturers Part Number | 37C73U-168 |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |