3" x 4' Universal Sorbent Socks (15 ct)
Spilkleen Universal Sorbent Socks, 3" x 4', Gray, Pack of 15
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Socks |
| Material | Polypropylene |
| Package Quantity | 15 |
| Description | Universal Sorbent Socks |
| Fluids Absorbed | Oils & Water Based |
| Color | Gray |
| Manufacturers Part Number | GP1548 |
| Container Type | Box |
| Perforated | No |
| Capacity/Absorption Gallons | 12.5 gal |
| Brand | Spilkleen |