Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Oil-Dri

Model # :WBB1605182

MPN #: L90725

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Product Description
Drum Top Pads fit perfectly on a standard 55 gallon drum and will absorb fluid leaks from pumps and dispenser cans. Universal bonded pads are made of treated chemically inert meltblown polypropylene that is sandwiched between a spunbond cover stock and a fine fiber layer. Strong bonded layers allow fluid to spread through the material for a quicker absorption rate. Can be used on all fluids and general spills. Packaged 10 pads per bale.

PRICE
$63.95

Min. purchase quantity is 5
5
5
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter22 in

Product Details

TypeUniversal Hazmat
MaterialPolypropylene
Package Quantity10
ColorGray
Manufacturers Part NumberL90725
Capacity/Absorption Gallons3.2 per Package gal
BrandOil-Dri