The Unger® Sticky Fingers Bulb Changer allows easy changing of lightbulbs safely from the ground. Rubber-coated spring steel fingers for quality turning power. Adjusts to fit various-shaped bulbs. Snaps onto telescopic poles for changing bulbs in high-access areas.
Unger® Sticky Fingers Bulb Changer - BS010
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2-1/3 in |
| Height | 2-1/3 in |
| Weight | 2 lbs |
Product Details
| Material | Plastic, Metal |
| Package Quantity | 1 Kit |
| Color | Black |
| Manufacturers Part Number | BS010 |
| Brand | Unger |