AquaMotionHot™ Lg. Tanks/Tankless for Single Pipe System. Up to 600 ft. of total pipe length. Installed at furthest fixture away from heater and needs electricity under the sink. Pump has built-in Timer and Built-in Aquastat On and 85 F and Off at 105 F degrees.
AquaMotion Under Sink Recirculation System for Large Tank or Tankless Water Heater with Timer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,309.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 |
| Head | 21 ft |
| Inlet Connection | Flange in |
| Discharge Connection Size | Flange in |
Product Details
| Horsepower | 0.04 |
| Color | Blue |
| Amperage | .79, .62, .46 A |
| Hertz | 60 Hz |
| Gallons per Minute | 16 gal/min |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Package Quantity | 1 |
| Discharge Connection Type | 3/4" MNPT |
| Manufacturers Part Number | AMH3K-R |
| Housing Material | Steel |
| Shaft Seal Material | Aluminum Oxide Ceramic |
| Brand | AquaMotion |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF 372, c UL us |