Capture Leaks and Spills Underneath Pallet Racking.
This low profile (2-¾"H) containment tray easily slides under pallet racks and shelving to catch drips and spills. Any small leaks from palletized contents above are captured keeping floors clean and free from slip hazards. Black polyethylene construction provides excellent chemical compatibility and corrosion resistance. Multiple tray packages with connectors are available to provide additional coverage. Additional trays and/or connectors may be added for larger applications or revised configurations. 5 Year Limited Warranty.
Made in the USA.
UltraTech Ultra-Rack Containment Tray® 2370 - Single Tray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$195.95was $229.95
Save $34.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 23.5 in |
| Height | 2.75 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Rack Tray |
| Color | Black |
| For Use With | Rack and Shelving |
| Country of Origin | UNITED STATES |
| Capacity | 8 gal |
| Material | Polyethylene |
| Description | 1 Tray |
| Manufacturers Part Number | 2370 |
| Product Type | Tray |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |