Safely Lift 55 Gallon Steel Drums!
The Ultra-Drum Lifter® securely grips 55 gallon steel drums, and is suitable for use when loading or unloading the drum into salvage drums and overpacks. Rugged all-steel construction is designed for long life. 5 Year Limited Warranty.
UltraTech Ultra-Drum Lifter® 0409 - 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Lift |
| Material | Steel |
| Drum Capacity | 55 gal |
| Color | Red |
| Manufacturers Part Number | 0409 |
| Brand | UltraTech |
Warranty
| Warranty | 5 yr |