x

Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 8640 Ultra-Berm Builder® Kit

UltraTech 8640 Ultra-Berm Builder® Kit

Item #: WBB858681

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,234.00

Quantity

Customers Also Viewed

UltraTech® Ultra-Berm Builder Kit, 8640

Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed

  • Component system provides flexibility to create a semi-permanent, high-visibility custom barrier.
  • Durable, vinyl covering resists oils, coolants and most chemicals.
  • Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive.
  • Economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs.
  • High-visibility yellow color draws attention to barrier for increased safety.
  • Easy removal requires only a flat-bladed shovel.


  • Full Kit Includes:

  • (2) 25' Ultra-Berm Builder Walls
  • (4) Ultra-Berm Builder Corners
  • (6) Floor Sealant Tubes
  • (1) 10 foot section Connector Collar
  • (1) 8 oz. Industrial Vinyl Adhesive

  • WIDTH INCHES 5-1/2 (13.97 cm)
  • HEIGHT INCHES 2 (5.08 cm)
  • LENGTH FEET 50 (15.24 m)
  • COLOR FINISH Yellow
  • MANUFACTURERS PART NUMBER 8640
  • PACKAGE QUANTITY 1
  • BRAND UltraTech
  • TYPE Berm Builder Kit
  • WEIGHT LBS 21 (9.55 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 8640 Ultra-Berm Builder® Kit

UltraTech 8640 Ultra-Berm Builder® Kit

Item #: WBB858681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 8640 Ultra-Berm Builder® Kit
    UltraTech 8640 Ultra-Berm Builder® Kit
    UltraTech 8640 Ultra-Berm Builder® Kit
    UltraTech 8640 Ultra-Berm Builder® Kit
    UltraTech 8640 Ultra-Berm Builder® Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant