x

Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 0751 Ultra-ADA Pad®, Retrofit, 2' x 4', Yellow

UltraTech 0751 Ultra-ADA Pad®, Retrofit, 2' x 4', Yellow

Item #: WBB858660

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Safety Red
  • Brick Red
  • Black
  • Yellow

Yellow

Price: $217.95

Quantity

Customers Also Viewed

UltraTech, Ultra-ADA Pad, Yellow, Retrofit, 0751, 2' x 4'

Detectable Warning system aids The Visually Impaired

  • Available in four (4) sizes: 2' x 2', 2' x 3', 2' x 4' and 2' x 5'.
  • Safety yellow color assists people with severe visual impairment.
  • Flexible construction forms to fit dips, slopes and inclines in sidewalks and walkways.
  • Ultra-ADA Pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with the tapping cane, can alert them to a different surface than the surrounding concrete sidewalk and an upcoming intersection.
  • Installs quickly and easily using adhesive and anchors (included).
  • Better slip resistance than composites.
  • Better impact resistance than composites.
  • UNBREAKABLE.Complies with the Americans with Disabilities Act (ADA). Provide tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the Americans with Disabilities Act.

    Title 49 CFR TRANSPORTATION, Part 37.9 STANDARDS FOR ACCESSIBLE TRANSPORTATION FACILITIES, Appendix A, Section 4.29.2 DETECTABLE WARINGS ON WALKING SURFACES

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 1/2 (1.27 cm)
  • COLOR Yellow
  • BRAND UltraTech
  • CONSTRUCTION Urethane
  • MANUFACTURERS PART NUMBER 0751
  • PACKAGE QUANTITY 1
  • TYPE Ultra-ADA Warning Pad
  • WEIGHT LBS 15 (6.82 kg)
  • CERTIFICATIONS Complies with the Americans with Disabilities Act (ADA).
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ERNEST

    Date: April 03, 2020

    H C Dome
    Your review:
    Great product, great price and easy to install.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Ultratech Adhesive For ADA Warning Pads

$20.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 0751 Ultra-ADA Pad®, Retrofit, 2' x 4', Yellow

UltraTech 0751 Ultra-ADA Pad®, Retrofit, 2' x 4', Yellow

Item #: WBB858660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 0751 Ultra-ADA Pad®, Retrofit, 2' x 4', Yellow
    UltraTech 0751 Ultra-ADA Pad®, Retrofit, 2' x 4', Yellow
    UltraTech 0751 Ultra-ADA Pad®, Retrofit, 2' x 4', Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant