x

Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 0767 Ultra-ADA Pad®, Retrofit, 2' x 4', Safety Red

UltraTech 0767 Ultra-ADA Pad®, Retrofit, 2' x 4', Safety Red

Item #: WBB858663

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Safety Red
  • Brick Red
  • Black
  • Yellow

Safety Red

Price: $206.95

Quantity

Customers Also Viewed

UltraTech, Ultra-ADA Pad, Safety Red, Retrofit, 0767, 2' x 4'

Detectable Warning system aids The Visually Impaired

  • Available in four (4) sizes: 2' x 2', 2' x 3', 2' x 4' and 2' x 5'.
  • Flexible construction forms to fit dips, slopes and inclines in sidewalks and walkways.
  • Ultra-ADA Pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with the tapping cane, can alert them to a different surface than the surrounding concrete sidewalk and an upcoming intersection.
  • Installs quickly and easily using adhesive and anchors (included).
  • Better slip resistance than composites.
  • Better impact resistance than composites.
  • UNBREAKABLE.Complies with the Americans with Disabilities Act (ADA). Provide tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the Americans with Disabilities Act.

    Title 49 CFR TRANSPORTATION, Part 37.9 STANDARDS FOR ACCESSIBLE TRANSPORTATION FACILITIES, Appendix A, Section 4.29.2 DETECTABLE WARINGS ON WALKING SURFACES

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 1/2 (1.27 cm)
  • COLOR Safety Red
  • BRAND UltraTech
  • CONSTRUCTION Urethane
  • MANUFACTURERS PART NUMBER 0767
  • PACKAGE QUANTITY 1
  • TYPE Ultra-ADA Warning Pad
  • WEIGHT LBS 15 (6.82 kg)
  • CERTIFICATIONS Complies with the Americans with Disabilities Act (ADA).
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Ultratech Adhesive For ADA Warning Pads

$20.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 0767 Ultra-ADA Pad®, Retrofit, 2' x 4', Safety Red

UltraTech 0767 Ultra-ADA Pad®, Retrofit, 2' x 4', Safety Red

Item #: WBB858663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 0767 Ultra-ADA Pad®, Retrofit, 2' x 4', Safety Red
    UltraTech 0767 Ultra-ADA Pad®, Retrofit, 2' x 4', Safety Red
    UltraTech 0767 Ultra-ADA Pad®, Retrofit, 2' x 4', Safety Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant