Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
UltraTech

Model # :WBB858683

MPN #: 0763

UltraTech 0763 Ultra-ADA Pad®, Retrofit, 2' x 3', Brick Red

Product Description
UltraTech, Ultra-ADA Pad, Brick Red, Retrofit, 0763,2' x 3'

Detectable Warning system aids The Visually Impaired

  • Available in four (4) sizes: 2' x 2', 2' x 3', 2' x 4' and 2' x 5'.
  • Flexible construction forms to fit dips, slopes and inclines in sidewalks and walkways.
  • Ultra-ADA Pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with the tapping cane, can alert them to a different surface than the surrounding concrete sidewalk and an upcoming intersection.
  • Installs quickly and easily using adhesive and anchors (included).
  • Better slip resistance than composites.
  • Better impact resistance than composites.
  • UNBREAKABLE.Complies with the Americans with Disabilities Act (ADA). Provide tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the Americans with Disabilities Act.

    Title 49 CFR TRANSPORTATION, Part 37.9 STANDARDS FOR ACCESSIBLE TRANSPORTATION FACILITIES, Appendix A, Section 4.29.2 DETECTABLE WARINGS ON WALKING SURFACES
PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height1/2 in
Weight11 lbs

Product Details

TypeUltra-ADA Warning Pad
ColorBrick Red
Country of OriginUS
IncludesAdhesive and Concrete Anchors
MaterialUrethane
Package Quantity1
Manufacturers Part Number0763
Product TypeADA Pad
BrandUltraTech

Compliance & Certifications

CertificationsComplies with the Americans with Disabilities Act (ADA).