x

Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 0762 Ultra-ADA Pad®, Retrofit, 2' x 2', Brick Red

UltraTech 0762 Ultra-ADA Pad®, Retrofit, 2' x 2', Brick Red

Item #: WBB858659

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Safety Red
  • Yellow
  • Brick Red
  • Black

Brick Red

Price: $264.95

Quantity

Customers Also Viewed

UltraTech, Ultra-ADA Pad, Brick Red, Retrofit, 0762, 2' x 5'

Detectable Warning system aids The Visually Impaired

  • Available in four (4) sizes: 2' x 2', 2' x 3', 2' x 4' and 2' x 5'.
  • Flexible construction forms to fit dips, slopes and inclines in sidewalks and walkways.
  • Ultra-ADA Pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with the tapping cane, can alert them to a different surface than the surrounding concrete sidewalk and an upcoming intersection.
  • Installs quickly and easily using adhesive and anchors (included).
  • Better slip resistance than composites.
  • Better impact resistance than composites.
  • UNBREAKABLE.Complies with the Americans with Disabilities Act (ADA). Provide tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the Americans with Disabilities Act.

    Title 49 CFR TRANSPORTATION, Part 37.9 STANDARDS FOR ACCESSIBLE TRANSPORTATION FACILITIES, Appendix A, Section 4.29.2 DETECTABLE WARINGS ON WALKING SURFACES

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 1/2 (1.27 cm)
  • COLOR Brick Red
  • BRAND UltraTech
  • CONSTRUCTION Urethane
  • MANUFACTURERS PART NUMBER 0762
  • PACKAGE QUANTITY 1
  • TYPE Ultra-ADA Warning Pad
  • WEIGHT LBS 19 (8.64 kg)
  • CERTIFICATIONS Complies with the Americans with Disabilities Act (ADA).
Customer Review

5.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LOU

    Date: March 17, 2021

    Great and easy fix for old deteriorating mat
    Your review:
    Great product, worked as expected without any issues. product came earlier that scheduled and was more flexible than I thought
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Ultratech Adhesive For ADA Warning Pads

$20.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 0762 Ultra-ADA Pad®, Retrofit, 2' x 2', Brick Red

UltraTech 0762 Ultra-ADA Pad®, Retrofit, 2' x 2', Brick Red

Item #: WBB858659

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 0762 Ultra-ADA Pad®, Retrofit, 2' x 2', Brick Red
    UltraTech 0762 Ultra-ADA Pad®, Retrofit, 2' x 2', Brick Red
    UltraTech 0762 Ultra-ADA Pad®, Retrofit, 2' x 2', Brick Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant