x

Take 15% off your entire order!

Offer applied at checkout

HY-C UL1618 Type 2, Stove Board, Black, 28" x 32" - T2UL2832BL-1C

HY-C UL1618 Type 2, Stove Board, Black, 28" x 32" - T2UL2832BL-1C

Item #: WBB1654193

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Quantity

Customers Also Viewed

HY-C UL1618 Type 2, Stove Board, Black, 28" x 32" - T2UL2832BL-1C

  • Protect Your Floors From the Intense Heat, Hot Coals, Ashes and Soot That Wood Stoves Can Produce.
  • Use Stove Boards Under Other Heating Appliances Such as Kerosene, Gas and Electric Heaters.
  • Use a Stove Board/Hearth Extender to Protect Your Floor in Front of Your Fireplace.
  • C US Listed Stove Boards May Be Used as a Wall Shield to Protect Your Walls From Heat. Non-UL Stove Boards May Not Be Used as Wall Shields.
  • Tested to UL1618 Type 2


This product is covered by a 90-day warranty for manufacturing defect and excludes all painted finishes (i.e. color variations, fading, scratches, or discoloration) and minor dents or imperfections. This warranty applies to products installed properly and used in accordance with the intended use.

  • BRAND HY-C
  • LENGTH INCHES 32 (81.28 cm)
  • WIDTH INCHES 28 (71.12 cm)
  • WEIGHT LBS 11 (5 kg)
  • COLOR Black
  • CONSTRUCTION Steel Wrapped Insulated Boards
  • LIMITED WARRANTY MONTHS 3 (90 Days)
  • THICKNESS INCHES 1 (2.54 cm)
  • MANUFACTURERS PART NUMBER T2UL2832BL-1C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

HY-C Stove Board Connector Kit - ULCK

$21.50

1 item(s) added to cart.

HY-C Stove Board Wall Spacer Kit - ULSK

$25.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HY-C UL1618 Type 2, Stove Board, Black, 28" x 32" - T2UL2832BL-1C

HY-C UL1618 Type 2, Stove Board, Black, 28" x 32" - T2UL2832BL-1C

Item #: WBB1654193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant