- U-Boat with polyurethane center and polyurethane end wheels.
- Constructed of all-welded steel with anti-skid diamond plate steel deck.
Winholt® 300-60D/PU Diamond Steel Deck U-Boat® - 63"L - Polyurethane Wheels
|
Questions & Answers (0)
Product Description
PRICE
$1,029.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 16 in |
| Height | 61 in |
| Weight Capacity | 2000 lbs |
| Weight | 126 lbs |
| Wheel Diameter | 4 / 8 in |
| Deck Width | 16 in |
| Deck Height | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Steel |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | (2) Rigid 8" Polyurethane & (4) Swivel 4" Polyurethane |
| Material | Steel |
| Manufacturers Part Number | 300-60D/PU |
| Brand | Winholt |