✓ 2-bike capacity
✓ Made using 1-5/8" diameter x .098 thick tubular steel
✓ Flange Mount allows floor anchoring in existing cement
The Global Industrial U-Rack Bike Rack offers convenient bike parking for up to 2 bikes outside any commercial space. Perfect for schools, college campus buildings, libraries, and similar areas where bicycle parking is common. This contemporary-style storage rack holds up to 2 bikes in the upright position when used alone. Small 2-bike capacity allows for creative arrangement when using multiple quantities of the same type of bike rack. Storage rack is made to last using 1-5/8" diameter x .098 thick tubular steel. Powder coat finish. Flange Mount allows floor anchoring in existing cement.
Global Industrial
Model # :WB442804MBK
Global Industrial U-Rack Bike Rack, 2-Bike Capacity, Flange Mount, Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$259.95was $285.95
Save $26.00 (9%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 1-5/8 in |
| Height | 34 in |
| Weight | 12.2 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | U-Bike Rack |
| Color | Black |
| Mounting Location | Flange |
| Capacity | 2 Bikes |
| Material | Steel |
| Manufacturers Part Number | 442804MBK |
| Brand | Global Industrial |