Take 15% off your entire order!

Offer applied at checkout

Eagle Type 1 Safety Can - 2.5 Gallon - Red

Eagle Type 1 Safety Can - 2.5 Gallon - Red

Item #: WB436763

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Quantity

Customers Also Viewed

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

This Type I Safety Can holds 2.5 gallons and is manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Red baked-on powder coat finish non-sparking flame arrestor and pour spout. Meets OSHA & NFPA Code 30 requirements, FM, UL, ULC Approved.

Weights & Dimensions

  • Width 11-1/4 IN (28.58 cm)
  • Height 10 IN (25.4 cm)

Product Details

  • Brand Eagle Mfg
  • Material Galvanized Steel
  • Capacity 2.5 GAL (9.46 l)
  • Manufacturers Part Number UI25S
  • Can Type Type I Safety Can
  • Color Family Red
  • Funnel Without Funnel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Type 1 Safety Can - 2.5 Gallon - Red

Eagle Type 1 Safety Can - 2.5 Gallon - Red

Item #: WB436763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant