Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Kee Safety

Model # :WB448386

MPN #: L26-8

Kee Safety® Two Socket Cross 1.5 Inch Pipe Fitting, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
TWO SOCKET CROSS

Usually paired with Type L25 to give a 90 degree joint between the middle rail and an intermediate upright on guardrailing. The upright passes through the fitting.
PROMOTIONAL PRICE
$63.95

was $74.95
Save $11.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeTwo Socket Cross
Pipe Outer Diameter1-7/8 in
MaterialAluminum/Magnesium
Package Quantity1
ColorGray
Manufacturers Part NumberL26-8
Fitting TypeCross
Angle90°
BrandKee Safety