+

$316.09 up to 2% OFF
Price: $310.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT
- Built-in swivel prevents lifeline from twisting
- Engineered webbing for greater abrasion resistance and long service life
- Extremely compact and lightweight
- High-strength, impact-resistant nylon housing for maximum durability
- Rated for up to a 400 lb. (181.4kg)
- The cost-effective and competitive pricing of the new Miller TurboLite™ Personal Fall Limiters will make shock-absorbing lanyards obsolete on the jobsite
- Unit attaches directly to the harness back D-ring for greater mobility and versatility
- With the compact and lightweight TurboLite PFL, workers will no longer need to "switch-out" equipment to maintain a safe fall distance
Weights & Dimensions
- Width 6.700 IN (17.02 cm)
- Hook Opening 3/4 IN
- Length 6 FT (1.83 m)
- Weight Capacity 400 LBS (181.82 kg)
- Height 3-3/4 IN (9.53 cm)
- Weight 2.90 lb LBS
Product Details
- Installation Temporary
- Cable Material Polyester/ Vectran Webbing
- Description TurboLite Personal Fall Limiters
- Number of Legs 1
- Connection Style Steel Locking Snap Hook
- Brand Miller
- Material Aluminum, Nylon
- Workers per System 1
- Manufacturers Part Number MFL-1-Z7/6FT
- Color Family Red
- Unit Connector Steel Twist-Lock Carabiner
- Respirator Connection Type Steel Locking Snap Hook
Compliance & Certifications
- Certifications OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, ANSI Z359-14, CSA 259.2.2
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Jana
Date: February 13, 2021
-
Reviewer: ANDY
Date: August 08, 2020
Your review:
Good quality and should be able to protect anyone on the team that uses one. Let's hope they aren't! -
Reviewer: KENDRA
Date: April 23, 2019
Your review:
Good product for the price. -
Reviewer: DAVID
Date: April 23, 2019
Your review:
the order picker love them . all the of the lifts has them. no cons. -
Reviewer: DAVID
Date: April 23, 2019
Your review:
this is great
Product Q & A
There are no questions for this product.

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT
$310.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories