Elegant ADA-compliant, high-speed, surface mounted automatic hand dryer (208-220V). A HEPA filter is used to purify the air before it dries hands. The replaceable filter is housed in a separate chamber, which allows it to be easily accessed for removal without the need to disconnect the dryer. The dryer provides operating flexibility-the owner controls air temperature as well as air speed to suit their needs and a 5 year warranty provides peace of mind.
ASI® Turbo-Pro Automatic High Speed Hand Dryer with HEPA Filter, Matte Black, 208-220V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$915.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Depth | 4 in |
| Height | 13-9/16 in |
Product Details
| RPM | 16000 - 29000 rpm |
| Type | Automatic |
| CFM | 32 - 42 CFM |
| Color | Black |
| Amperage | 4.17 A |
| Hertz | 50/60 Hz |
| Wattage | 1250 W |
| Voltage | 208 - 220 V |
| Material | Stainless Steel |
| Manufacturers Part Number | 10-0196-2-41 |
| Drying Style | Hands-Under |
| Drying Time | 15 Seconds |
| Decibels | 69 - 73.8 |
| Brand | ASI |