
Minimum Quantity: 10
Price: $8.20
Customers Also Viewed
Product Information
Customer Review
Product Q&A
TU® Thrust Washer 502416, Steel-Backed PTFE Lined, 2"ID X 3"OD X 1/11" Thick
Features
Features
- Self-lubricating dry sliding bearing
- Ideal for heavy loads at moderate speeds or light loads at high speeds
- Temperature range of -328°F to +536°F
- A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
- Load at Speed - PV Max Value (PSI / SFM) = 50,000
- Load - P Max Value = 2,000 lb/in²
- Speed - V Max Value = 1,200 ft²/min
Customer Review
Product Q & A
There are no questions for this product.

TU® Thrust Washer 502416, Steel-Backed PTFE Lined, 2"ID X 3"OD X 1/11" Thick
$8.2
- Product Information
- Customer Review
- Product Q&A