Transforming Tech Low Profile Floor Mat Ground Cord FM1515 - 15'L
The FM1515 is a low profile cord that grounds floor mats or work surfaces. A molded mushroom cap reduces concern of tripping hazards. The 15' long ground cord includes a 10mm male snap with a 1meg resistor
Transforming Tech Low Profile Floor Mat 15'L Ground Cord, FM1515
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Weight | 0.2 lbs |
Product Details
| Description | Grounding Cord |
| Color | Black |
| Surface Material | Plastic |
| Application | Grounding Cord |
| Manufacturers Part Number | FM1515 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Electronic Areas |