Transforming Tech Low Profile Common Point Ground Cord CP2522 - 15'L
The CP2522 common point ground cord has a low profile molded head that provides a solid connection to ground and accepts two standard banana plugs. The cord is 15' long, has a 10mm stud and a 1meg resistor.
Transforming Tech Low Profile Common Point 15' L Ground Cord, CP2522
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Weight | 0.2 lbs |
Product Details
| Description | Low Profile CPT Grounding Cord |
| Color | Black |
| Surface Material | Plastic |
| Application | Grounding Cord |
| Manufacturers Part Number | CP2522 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Electronic Areas |