Transforming Tech Heel Grounder, 35mm, Red, self-adhesive strap, 1 Meg
HG1594 is ideal for boots and cross-training athletic shoes. Constructed from durable materials and featuring a d-ring closure, and a red elastic back strap for secure fit. A 1 meg molded resistor with a 35mm cup. Meets or exceeds requirements of ANSI ESD-S20.20.
Transforming Tech Heel Grounder, 35mm, Red, Self-Adhesive Straps1 Meg
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Type | Personal Grounding |
| Material | Fabric |
| Package Quantity | 1 Pair |
| Description | Heel Grounder, 35mm, Red, Touch Fasteners |
| Color | Red |
| Manufacturers Part Number | HG1590 |
| Brand | Transforming Technologies |