Transforming Tech Heel Grounder, 1.25" Cup, Stretch Velcro®, 1 Meg, Red
HG1360R Cup Style Heel Grounder is constructed from durable materials and features a red stretch Touch Fastener closure to maximize fit and comfort. A buried 1 meg ohm resistor is standard. HG1360 heel grounders are worn on both feet to provide consistent grounding while in motion.
Transforming Tech Heel Grounder, 1.25" Cup, Self-Adhesive Straps1 Meg, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Type | Personal Grounding |
| Material | Fabric |
| Package Quantity | 1 Pair |
| Description | Heel Grounder, 1.25" Cup, Stretch Touch Fasteners |
| Color | Red |
| Manufacturers Part Number | HG1360R |
| Brand | Transforming Technologies |