Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Transforming Technologies

Model # :WBB1037728

MPN #: MT2460RB

Transforming Tech MT4500 Series ESD Rubber Matting, 0.080" Thick, 24"x60", Royal Blue

Product Description
Transforming Tech ESD Rubber Matting MT2460, 24"x60"x0.080" - Royal Blue

Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:

  • Size: 24" x 60" x .080"
  • Dissipative work surface: 10E6-10E8 ohms Rtt
  • Thickness: 0.080 Inches
  • Resistance to Ground: 8 x 10E6-8 ohms
  • Resistance Point to Point: 2 x 10E6-8 ohms


PRICE
$219.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width2 ft
Weight6 lbs
Thickness1/16 in

Product Details

TypePre-Cut Mat
ColorRoyal Blue
ApplicationNot Antifatigue
Surface MaterialRubber
SeriesMT4500 Series
Border Color FamilyRoyal Blue
ConductiveNo
Backing MaterialRubber
PatternSmooth
Static DissipativeYes
Anti StaticNo
DescriptionESD Table/Floor Mat
Manufacturers Part NumberMT2460RB
BrandTransforming Technologies

Compliance & Certifications

Environmental ConditionsManufacturing, Electronic Areas