Conductive Trash Liners WBASLB Black - 7-10 Gallon, 3.00 Mil
Static Dissipative trash liners are ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. Permanently conductive and conductivity does not depend on humidity. It is non-sloughing, does not contaminate components it comes in contact with despite repeated use, and is groundable. It is made from a single layer of carbon-loaded polyethylene.
Model # :WBB1037797
MPN #: WBAS-LB
Conductive Trash Liners WBASLB Black, 7-10 Gal, 100 Liners/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Thickness | 3 mil |
Product Details
| Type | Conductive |
| Capacity | 10 gal |
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Conductive Trash Can Liners |
| Color | Black |
| Manufacturers Part Number | WBAS-LB |