Use individually or link together to create a mobile recycling center. 80 lb. capacity individually or 120 lb. capacity when linked. Fits both the 16 or 23 gallon recycling containers (sold separately). Dimensions are 23-7/16"W x 15"D x 10-13/16"H.
Slim Jim® Trolley for Rubbermaid Recycling Container
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-7/16 in |
| Depth | 15 in |
| Height | 10-13/16 in |
Product Details
| Type | Trash Can Dolly |
| Capacity | 16 & 23 gal |
| Material | Resin |
| Color | Black |
| Manufacturers Part Number | 1980602 |
| Shape | Rectangle |
| Brand | Rubbermaid |