- Containers feature heavy duty plastic construction for easy cleaning
- Trimline design fits neatly beside work tables or in narrow spaces
- Corner tabs help keep trash bags secure
- Helper handle on the bottom makes lifting and dumping easier
- Optional swing lid conceals trash while providing easy touch-free access
- Available flat lid for transport and to control odors
- BPA free
Carlisle TrimLine Rectangle Waste Container 23 Gallon, Black - 34202303 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.80 Sold in packages of 4 / $129.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-7/8 in |
| Depth | 20 in |
| Height | 29-7/8 in |
| Weight | 29.6 lbs |
Product Details
| Type | Slim Trash Can |
| Color | Black |
| Series | Trimline |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 34202303 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | No |