- BPA free
- Fits neatly beside work tables or in narrow spaces
- Corner tabs help keep trash bags secure
- Bottom helper handle makes lifting and dumping easier
Carlisle TrimLine Recycling Can, 23 Gallon, Blue
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$68.95was $95.95
Save $27.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 20 in |
| Height | 32-1/2 in |
| Weight | 29.6 lbs |
Product Details
| Type | Slim Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Series | TrimLine |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 342023REC14 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle |
| Shape | Rectangle |
| Brand | Carlisle |
| Trademark | Trimline |
Compliance & Certifications
| NSF Certified | N |