Make visibility a priority with Ancra's® handy triangle warning kit. This kit comes with three collapsible reflective triangles that offer a high-visibility warning to other drivers, helping to keep both you and your cargo safe. These triangles are manufactured from durable red plastic case that are resistant to most outside conditions, whether it's rain, snow, or sleet. These triangles can be collapsed and stored easily until the next time they're needed. The Ancra® triangle warning kit is certified by AMECA and by the DOT and is used in compliance with FMCSA standards.
ANCRA Cargo® Triangle Warning Kit, Plastic, 17''W x 17''H, Orange, Pack of 3 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$183.80 Sold in packages of 4 / $45.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 17 in |
| Weight | 9 lbs |
Product Details
| Type | Warning Kit |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Orange |
| Manufacturers Part Number | 50434-10 |
| Brand | ANCRA Cargo |