Trex™ 6310 Adjustable Ice Traction Device, Large
Made of rubber for added comfort and long lasting durability. Ice Traction Devices stretch over shoes to create traction and prevent slippage in icy conditions. Rugged steel studs for tenacious grip & stability. Stretchable for easy on/off. Flexible to -40° C (-40° F). Color is Black. Size is Large.
Ergodyne® TREX 6310 Adjustable Ice Traction Device, Large
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$28.95was $51.95
Save $23.00 (44%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | 8-11 |
Product Details
| Type | Adjustable Ice Traction Device |
| Upper Material | Rubber |
| Color | Black |
| Series | Trex |
| Midsole Material | Rubber |
| For Use With | Ice |
| Insulation Type | None |
| Size Type | Large |
| Closure Type | Pull-On |
| Material | Rubber, Carbon Steel |
| Outsole Material | Rubber |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Ball Of Foot And Heel |
| Manufacturers Part Number | 16774 |
| Shank Material | Rubber |
| Primary Use | Cold Weather Protection |
| Traction Material | Heat-Treated Carbon Steel |
| Brand | Ergodyne |